Motion
08366338
NMTB40 Taper Shank 5/8" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 58.67mm Projection, 5/8-11 Drawbar
MI ITEM #11732104
MFR #08366338
List Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank 5/8" Hole End Mill Holder/Adapter;1-1/2" Nose Diam, 58.67mm Projection, 5/8-11 Drawbar
MI ITEM #11732104
MFR #08366338

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$86.38/each for your price

Overview

Mfr description
08366338 08366338 40 TAPER 5/8 HOLE STAN

Specifications

  • Drawbar Thread Size
    5/8-11 in
  • Hole Diameter
    5/8 in
  • Nose Diameter
    1-1/2 in
  • Projection
    2.3100 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB40
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought