Motion
08366361
NMTB40 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 58.67mm Projection, 5/8-11 Drawbar
Mi Item #11732105
MFR #08366361
Price$86.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 58.67mm Projection, 5/8-11 Drawbar
Mi Item #11732105
MFR #08366361

Mfr description
08366361 08366361 40 TAPER 3/4 HOLE STAN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.38/each

Specifications

Dimensions

  • Drawbar Thread Size
    5/8-11 in
  • Hole Diameter
    3/4 in
  • Nose Diameter
    1-3/4 in
  • Projection
    2.3100 in
  • Taper Size
    NMTB40

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)