Motion
08366486
NMTB40 Taper Shank 1-1/2" Hole End Mill Holder/Adapter;2-5/8" Nose Diam, 4" Projection, 5/8-11 Drawbar
MI ITEM #11732109
MFR #08366486
List Price$110.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank 1-1/2" Hole End Mill Holder/Adapter;2-5/8" Nose Diam, 4" Projection, 5/8-11 Drawbar
MI ITEM #11732109
MFR #08366486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.15/each for your price

Overview

Mfr description
08366486 08366486 40 TAPER 1 1/2 HOLE ST

Specifications

  • Drawbar Thread Size
    5/8-11 in
  • Hole Diameter
    1-1/2 in
  • Nose Diameter
    2-5/8 in
  • Projection
    3.9500 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB40
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text