Motion
08366601
NMTB50 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 2-3/4" Projection, 1-8 Drawbar
MI ITEM #11732113
MFR #08366601
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB50 Taper Shank 3/4" Hole End Mill Holder/Adapter;1-3/4" Nose Diam, 2-3/4" Projection, 1-8 Drawbar
MI ITEM #11732113
MFR #08366601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08366601 08366601 50 TAPER 3/4 HOLE STAN

Specifications

  • Drawbar Thread Size
    1-8 in
  • Hole Diameter
    3/4 in
  • Nose Diameter
    1-3/4 in
  • Projection
    2.7500 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB50
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text