Motion
08366668
NMTB50 Taper Shank 1" Hole End Mill Holder/Adapter;50mm Nose Diam, 2-3/4" Projection, 1-8 Drawbar
Mi Item #11732115
MFR #08366668
Price$158.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB50 Taper Shank 1" Hole End Mill Holder/Adapter;50mm Nose Diam, 2-3/4" Projection, 1-8 Drawbar
Mi Item #11732115
MFR #08366668

Mfr description
08366668 08366668 50 TAPER 1 INCH HOLE S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.58/each

Specifications

Dimensions

  • Drawbar Thread Size
    1-8 in
  • Hole Diameter
    1 in
  • Nose Diameter
    50.00 mm
  • Projection
    2.7500 in
  • Taper Size
    NMTB50

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0004 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)