Motion
08366692
NMTB50 Taper Shank 1-1/4" Hole End Mill Holder/Adapter;2-1/2" Nose Diam, 3-1/2" Projection, 1-8 Drawbar
MI ITEM #11732116
MFR #08366692
List Price$94.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB50 Taper Shank 1-1/4" Hole End Mill Holder/Adapter;2-1/2" Nose Diam, 3-1/2" Projection, 1-8 Drawbar
MI ITEM #11732116
MFR #08366692

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$94.73/each for your price

Overview

Mfr description
08366692 08366692 50 TAPER 1 1/4 HOLE ST

Specifications

  • Drawbar Thread Size
    1-8 in
  • Hole Diameter
    1-1/4 in
  • Nose Diameter
    2-1/2 in
  • Projection
    3.5000 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB50
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought