Motion
08366726
NMTB50 Taper Shank 1-1/2" Hole End Mill Holder/Adapter;2-5/8" Nose Diam, 3-1/2" Projection, 1-8 Drawbar
MI ITEM #11732117
MFR #08366726
List Price$204.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB50 Taper Shank 1-1/2" Hole End Mill Holder/Adapter;2-5/8" Nose Diam, 3-1/2" Projection, 1-8 Drawbar
MI ITEM #11732117
MFR #08366726

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$204.50/each for your price

Overview

Mfr description
08366726 08366726 50 TAPER 1 1/2 HOLE ST

Specifications

  • Drawbar Thread Size
    1-8 in
  • Hole Diameter
    1-1/2 in
  • Nose Diameter
    2-5/8 in
  • Projection
    3.5000 in
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB50
  • Through Coolant
    No
  • TIR
    0.0004 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought