Motion
08410433
NMTB40 Outside Taper, 3MT Inside Taper, NMTB to Morse Taper Adapter 2.56" Projection, 1.57" Nose Diam, 2.559" OAL
Mi Item #11732122
MFR #08410433
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Outside Taper, 3MT Inside Taper, NMTB to Morse Taper Adapter 2.56" Projection, 1.57" Nose Diam, 2.559" OAL
Mi Item #11732122
MFR #08410433

Mfr description
08410433 08410433 40 TAPER TO 3 M.T. ADA
  • Taper adapters are used for holding a tapered shank or toolholder.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drawbar Thread Size
    5/8-11
  • Inside Taper Size
    3MT
  • Nose Diameter
    1.5700 in
  • Outside Taper Size
    NMTB40
  • Overall Length
    2.5590 in
  • Projection
    2.5600 in

Details

  • Taper Adapter Type
    NMTB to Morse
  • Through Coolant
    No
  • Type
    Taper Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)