Motion
08410441
NMTB40 Outside Taper, 4MT Inside Taper, NMTB to Morse Taper Adapter 3.09" Projection, 2.16" Nose Diam, 3.74" OAL
MI ITEM #11732123
MFR #08410441
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Outside Taper, 4MT Inside Taper, NMTB to Morse Taper Adapter 3.09" Projection, 2.16" Nose Diam, 3.74" OAL
MI ITEM #11732123
MFR #08410441

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08410441 08410441 40 TAPER TO 4 M.T. ADA
  • Taper adapters are used for holding a tapered shank or toolholder.

Specifications

  • Drawbar Thread Size
    5/8-11
  • Inside Taper Size
    4MT
  • Nose Diameter
    2.1600 in
  • Outside Taper Size
    NMTB40
  • Overall Length
    3.7400 in
  • Projection
    3.0900 in
  • Taper Adapter Type
    NMTB to Morse
  • Through Coolant
    No
  • Type
    Taper Adapter

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought