Motion
08431082
3/4" Pipe, Full Port, Brass Standard Ball Valve; Inline - One Way Flow, Soldered x Soldered Ends, Lever Handle, 500 WOG
Mi Item #11732130
MFR #08431082
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Pipe, Full Port, Brass Standard Ball Valve; Inline - One Way Flow, Soldered x Soldered Ends, Lever Handle, 500 WOG
Mi Item #11732130
MFR #08431082

Mfr description
08431082 08431082 3/4" F/P SOLDER END FO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Additional Details
    w/Drain
  • Handle Style
    Lever
  • Material
    Brass
  • Max Operating Temperature
    400 °F
  • Port Connection Type
    Soldered x Soldered
  • Porting Style
    Full
  • Style
    In-Line - One Way Flow
  • Type
    Standard
  • WOG Rating
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)