Motion
08450116
1" Diam Milling Machine Arbor - Stub Style, Taper Shank, 193mm OAL, R8 Taper
MI ITEM #11732132
MFR #08450116
List Price$92.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam Milling Machine Arbor - Stub Style, Taper Shank, 193mm OAL, R8 Taper
MI ITEM #11732132
MFR #08450116

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$92.98/each for your price

Overview

Mfr description
08450116 08450116 1" STD R8 STUB MILL AR
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Stub arbors are used for holding saws or small cutters
  • They fit into end mill adapters.

Specifications

  • Arbor Diameter
    1 in
  • Milling Arbor Style
    Stub
  • Overall Length
    7.5980 in
  • Shank Diameter
    0.9500 in
  • Shank Type
    Taper Shank
  • Shoulder To Nut Length
    2 in
  • Taper Size
    R8
  • Type
    Milling Machine Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought