Motion
08450124
1-1/4" Diam Milling Machine Arbor - Stub Style, Taper Shank, 196mm OAL, R8 Taper
Mi Item #11732133
MFR #08450124
Price$93.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam Milling Machine Arbor - Stub Style, Taper Shank, 196mm OAL, R8 Taper
Mi Item #11732133
MFR #08450124

Mfr description
08450124 08450124 1-1/4" STD R8 STUB MIL
  • Milling machine arbors are used for holding milling cutters and slitting saws
  • They can hold one or more milling cutters or saws with the use of arbor spacers and shims
  • Stub arbors are used for holding saws or small cutters
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.00/each

Specifications

Dimensions

  • Arbor Diameter
    1-1/4 in
  • Overall Length
    7.7170 in
  • Shank Diameter
    0.9500 in
  • Shoulder To Nut Length
    2 in
  • Taper Size
    R8

Details

  • Milling Arbor Style
    Stub
  • Shank Type
    Taper Shank
  • Type
    Milling Machine Arbor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)