Motion
08451122
R8 Outside Taper, 2MT Inside Taper, R8 to Morse Taper Adapter R8 to Morse Adapter
Mi Item #11732134
MFR #08451122
Price$184.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R8 Outside Taper, 2MT Inside Taper, R8 to Morse Taper Adapter R8 to Morse Adapter
Mi Item #11732134
MFR #08451122

Mfr description
08451122 08451122 2 M.T. TO R-8 STANDARD
  • Taper adapters are used for holding a tapered shank or toolholder.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.20/each

Specifications

Dimensions

  • Inside Taper Size
    2MT
  • Outside Taper Size
    R8

Details

  • Taper Adapter Type
    R8 to Morse
  • Through Coolant
    No
  • Type
    Taper Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)