Motion
08453219
Interstate - R8 Taper, 3/16 to 1-1/4 Inch Hole Diameter End Mill Holder Set in;8 Holders
MI ITEM #11732136
MFR #08453219
Price$447.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interstate - R8 Taper, 3/16 to 1-1/4 Inch Hole Diameter End Mill Holder Set in;8 Holders
MI ITEM #11732136
MFR #08453219

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$447.93/each

Specifications

Dimensions

  • Hole Diameter
    3/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1-1/4 in
  • Maximum Hole Diameter
    1-1/4 in
  • Minimum Hole Diameter
    3/16 in
  • Taper Size
    R8

Details

  • Number of Holders
    8

Overview

Mfr description
08453219 08453219 3/16-1-1/4" STD R8 END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought