Motion
08454217
R8 Taper Shank 1-1/4 - 1-1/2" Cutting Diam 1/2" Pilot Shell Mill Holder Taper Shank
Mi Item #11732146
MFR #08454217
Price$54.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R8 Taper Shank 1-1/4 - 1-1/2" Cutting Diam 1/2" Pilot Shell Mill Holder Taper Shank
Mi Item #11732146
MFR #08454217

Mfr description
08454217 08454217 1/2 BORE STD R8 SHELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.68/each

Specifications

Dimensions

  • Overall Length
    150.00 mm
  • Pilot Diameter
    1/2 in
  • Shell Mill Cutting Diameter Range
    1-1/4 - 1-1/2 in
  • Taper Size
    R8

Details

  • Shank Type
    Taper Shank
  • Through Coolant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)