1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08454225
R8 Taper Shank 1-3/4 - 2" Cutting Diam 3/4" Pilot Shell Mill Holder Taper Shank
MI ITEM #
11732147
MFR #
08454225
Price
$89.75
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08454225
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08454225
R8 Taper Shank 1-3/4 - 2" Cutting Diam 3/4" Pilot Shell Mill Holder Taper Shank
MI ITEM #
11732147
MFR #
08454225
Mfr description
08454225 08454225 3/4 BORE STD R8 SHELL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$89
.75
/each
Add to Cart
Specifications
Dimensions
Overall Length
154.00 mm
Pilot Diameter
3/4 in
Shell Mill Cutting Diameter Range
1-3/4 - 2 in
Taper Size
R8
Details
Shank Type
Taper Shank
Through Coolant
No
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items