Motion
08454233
R8 Taper Shank 2-1/4 - 3" Cutting Diam 1" Pilot Shell Mill Holder Taper Shank
MI ITEM #11732148
MFR #08454233
List Price$93.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R8 Taper Shank 2-1/4 - 3" Cutting Diam 1" Pilot Shell Mill Holder Taper Shank
MI ITEM #11732148
MFR #08454233

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.58/each for your price

Overview

Mfr description
08454233 08454233 1" STD R8 SHELL EM ARB

Specifications

  • Overall Length
    155.00 mm
  • Pilot Diameter
    1 in
  • Shank Type
    Taper Shank
  • Shell Mill Cutting Diameter Range
    2-1/4 - 3 in
  • Taper Size
    R8
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text