Specifications
Dimensions
- Overall Length156.00 mm
- Pilot Diameter1-1/4 in
- Shell Mill Cutting Diameter Range3-1/2 - 4 in
- Taper SizeR8
Details
- Shank TypeTaper Shank
- Through CoolantNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)