Overview
Mfr description
08454258 08454258 1-1/2" STD R8 SHELL EM
Specifications
- Overall Length163.00 mm
- Pilot Diameter1-1/2 in
- Shank TypeTaper Shank
- Shell Mill Cutting Diameter Range4 - 5 in
- Taper SizeR8
- Through CoolantNo
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data