Motion
08454290
STD R8 SHELL EM ARBOR SET 1/2-1-1/2"
Mi Item #11732151
MFR #08454290
Price$317.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
STD R8 SHELL EM ARBOR SET 1/2-1-1/2"
Mi Item #11732151
MFR #08454290

Mfr description
08454290 08454290 1/2-1-1/2" STD R8 SHEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$317.48/each

Specifications

Dimensions

  • Maximum Pilot Diameter
    1-1/2 in
  • Minimum Pilot Diameter
    1/2 in
  • Pilot Diameter
    1/2 in, 3/4 in, 1 in, 1-1/4 in, 1-1/2 in
  • Taper Size
    R8

Details

  • Number of Holders
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)