1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08489585
0.0930 Inch Diameter, Acid Core and Lead Free Solder, 1 Lb., 66 Core, 13 Gauge
MI ITEM #
11732153
MFR #
08489585
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 08489585
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08489585
0.0930 Inch Diameter, Acid Core and Lead Free Solder, 1 Lb., 66 Core, 13 Gauge
MI ITEM #
11732153
MFR #
08489585
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08489585 08489585 .093 1LB LEAD FREE ACI
Specifications
Core Size
66 in
Diameter
0.0930 in
Gauge
13
Material
Lead-Free
Size
1 lb
Type
Acid Core/ Lead-Free
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data