Specifications
Dimensions
- Pilot Diameter5/16 in
Details
- Key NumberK3
- Product Number Compatibility3, 34, 14N, 34B, 34KD, 34PD, 3A, 3AE, 3B, 3KD, 3PD, 55B, 56B, 58B, 75A
- TypeKey
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)