Motion
08498438
1/4 Inch Thick x 2-1/2 Inch Wide x 12 Inch Long, Ground Bearing Bronze Rectangular Bar
Mi Item #11732161
MFR #08498438
Price$320.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 2-1/2 Inch Wide x 12 Inch Long, Ground Bearing Bronze Rectangular Bar
Mi Item #11732161
MFR #08498438

Mfr description
08498438 08498438 1/4 X 2-1/2 X 12 BRONZ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$320.98/each

Specifications

Dimensions

  • Length
    12 in
  • Thickness
    1/4 in
  • Width
    2-1/2 in

Details

  • Alloy Type
    SAE 660 (CDA 932)
  • Material
    Ground Bearing Bronze
  • Thickness Tolerance
    ±0.002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)