Motion
08498800
1/4 Inch Thick x 1 Inch Wide x 24 Inch Long, Ground Bearing Bronze Rectangular Bar
Mi Item #11732169
MFR #08498800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Thick x 1 Inch Wide x 24 Inch Long, Ground Bearing Bronze Rectangular Bar
Mi Item #11732169
MFR #08498800

Mfr description
08498800 08498800 1/4 X 1 X 24 BRONZE GR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    24 in
  • Thickness
    1/4 in
  • Width
    1 in

Details

  • Alloy Type
    SAE 660 (CDA 932)
  • Material
    Ground Bearing Bronze
  • Thickness Tolerance
    ±0.002 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)