Specifications
Dimensions
- Chuck Diameter Compatibility8-1/4 in
- Chuck Size8
Details
- Chuck CompatibilitySelf-Centering Chucks
- MountD1-4
- Spindle TypeD Series
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)