Motion
08560401
4 Jaws, 10" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 2-61/64" Through Hole Diam, Cast Iron
MI ITEM #11732195
MFR #08560401
List Price$394.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 10" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 2-61/64" Through Hole Diam, Cast Iron
MI ITEM #11732195
MFR #08560401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$394.23/each for your price

Overview

Mfr description
08560401 08560401 10 IN. DIAMETER 4 JAW
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Overall Length
    4.7240 in
  • Chuck Size
    10
  • Mount
    Plain Back
  • Body Length
    3-5/32 in
  • Includes
    Solid Reversible Jaws, T-Wrench
  • Jaw Height
    1-37/64 in
  • Jaw Type
    Top Jaws
  • Number Of Jaws
    4
  • Chuck Diameter
    10 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    2-61/64 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought