Motion
08560468
4 Jaws, 16" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 5" Through Hole Diam, Cast Iron
MI ITEM #11732197
MFR #08560468
List Price$980.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 16" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 5" Through Hole Diam, Cast Iron
MI ITEM #11732197
MFR #08560468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$980.33/each for your price

Overview

Mfr description
08560468 08560468 16 IN. DIAMETER 4 JAW
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Overall Length
    5.6300 in
  • Chuck Size
    16
  • Mount
    Plain Back
  • Body Length
    3-3/4 in
  • Includes
    Solid Reversible Jaws, T-Wrench
  • Jaw Height
    1-57/64 in
  • Jaw Type
    Top Jaws
  • Number Of Jaws
    4
  • Chuck Diameter
    16 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    5 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought