Motion
08560500
4 Jaws, 20" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, 6-1/4" Through Hole Diam, Cast Iron
MI ITEM #11732198
MFR #08560500
List Price$973.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 20" Diam, Independent Manual Lathe Chuck - Plain Back Mount Spindle, 6-1/4" Through Hole Diam, Cast Iron
MI ITEM #11732198
MFR #08560500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$973.68/each for your price

Overview

Mfr description
08560500 08560500 20" 4 JAW INDEPENDENT
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Overall Length
    6.9290 in
  • Chuck Size
    20
  • Mount
    Plain Back
  • Body Length
    4-1/8 in
  • Includes
    (2) Sets of Solid Jaws, Chuck Wrench, Mounting Screws
  • Jaw Height
    2-1/8 in
  • Number Of Jaws
    4
  • Chuck Diameter
    20 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Nonreversible Jaws
  • Through Hole Diameter
    6-1/4 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text