Motion
08560518
4 Jaws, 8" Diam, Independent Manual Lathe Chuck - D1-4 Mount Spindle, Reversible, 2.165" Through Hole Diam, Cast Iron
MI ITEM #11732199
MFR #08560518
List Price$557.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 8" Diam, Independent Manual Lathe Chuck - D1-4 Mount Spindle, Reversible, 2.165" Through Hole Diam, Cast Iron
MI ITEM #11732199
MFR #08560518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$557.28/each for your price

Overview

Mfr description
08560518 08560518 8" D1-4 4JAW IND D TY
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Chuck Size
    8
  • Mount
    D1-4
  • Includes
    Chuck Wrench, Set of Mounting Screws, Set of Solid Reversible Jaws
  • Number Of Jaws
    4
  • Chuck Diameter
    8 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    2.1650 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text