Motion
08560559
4 Jaws, 10" Diam, Independent Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 2.953" Through Hole Diam, Cast Iron
MI ITEM #11732201
MFR #08560559
List Price$771.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 10" Diam, Independent Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 2.953" Through Hole Diam, Cast Iron
MI ITEM #11732201
MFR #08560559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$771.62/each for your price

Overview

Mfr description
08560559 08560559 10 D1-6 4JAW IND D TY
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Diameter
    10 in
  • Chuck Size
    10
  • Chuck Type
    Independent
  • Includes
    Chuck Wrench, Set of Mounting Screws, Set of Solid Reversible Jaws
  • Mount
    D1-6
  • Number Of Jaws
    4
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    2.9530 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text