Motion
08560575
4 Jaws, 12" Diam, Independent Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 3.74" Through Hole Diam, Cast Iron
MI ITEM #11732202
MFR #08560575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 12" Diam, Independent Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 3.74" Through Hole Diam, Cast Iron
MI ITEM #11732202
MFR #08560575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
08560575 08560575 12" 4 JAW D1-6 INDEPEN
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Chuck Size
    12
  • Mount
    D1-6
  • Includes
    Chuck Wrench, Set of Mounting Screws, Set of Solid Reversible Jaws
  • Number Of Jaws
    4
  • Chuck Diameter
    12 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    3.7400 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text