Motion
08560583
4 Jaws, 16" Diam, Independent Manual Lathe Chuck - D1-8 Mount Spindle, Reversible, 4.921" Through Hole Diam, Cast Iron
MI ITEM #11732203
MFR #08560583
List Price$1,391.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Jaws, 16" Diam, Independent Manual Lathe Chuck - D1-8 Mount Spindle, Reversible, 4.921" Through Hole Diam, Cast Iron
MI ITEM #11732203
MFR #08560583

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,391.95/each for your price

Overview

Mfr description
08560583 08560583 16" 4 JAW D1-8 INDEPEN
  • Cast iron also called semi-steel is the industry standard for chuck body material.
  • Independent chucks are designed with jaws that move independantly of one another.

Specifications

  • Chuck Size
    16
  • Mount
    D1-8
  • Includes
    Chuck Wrench, Set of Mounting Screws, Set of Solid Reversible Jaws
  • Number Of Jaws
    4
  • Chuck Diameter
    16 in
  • Chuck Type
    Independent
  • Number of Jaw Pieces
    One-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    4.9210 in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought