1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08593485
26" OAL, Inspection Mirror - 1-1/2" Long, 1" Wide, 23-1/2" Handle, Flexible & Lighted
MI ITEM #
11732208
MFR #
08593485
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Positioners and Retrieval Tools
Inspection Mirrors
Value Collection 08593485
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08593485
26" OAL, Inspection Mirror - 1-1/2" Long, 1" Wide, 23-1/2" Handle, Flexible & Lighted
MI ITEM #
11732208
MFR #
08593485
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
08593485 08593485 24" THIN FLEXIBLE LIGH
Specifications
Mirror Length
1-1/2 in
Mirror Width
1 in
Handle Length
23-1/2 in
Overall Length
26 in
PSC Code
6650
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought