Motion
08601007
1-3/8" Long, Hand Drill with Swivel Head Pin Vise 1-3/8" Long, 1/8 to 3/16" Capacity
MI ITEM #11732215
MFR #08601007
List Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8" Long, Hand Drill with Swivel Head Pin Vise 1-3/8" Long, 1/8 to 3/16" Capacity
MI ITEM #11732215
MFR #08601007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.60/each for your price

Overview

Mfr description
08601007 08601007 SMALL DRILL MICRO CHUC

Specifications

  • Length
    1-3/8 in
  • Maximum Capacity
    3/16
  • PSC Code
    5120
  • Shank Diameter
    3/16
  • Type
    Hand Drill w/Swivel Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought