Motion
08605016
1" R8 Taper Shank Full Grip 1" Collet Chuck: 0.00059" TIR
Mi Item #11732216
MFR #08605016
Price$173.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" R8 Taper Shank Full Grip 1" Collet Chuck: 0.00059" TIR
Mi Item #11732216
MFR #08605016

Mfr description
08605016 08605016 1 IN. CAP. R-8 QUICK C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.38/each

Specifications

Dimensions

  • Taper Size
    R8

Details

  • Collet Series
    1"
  • Collet System
    Full Grip
  • Maximum Collet Capacity
    1.0000 in
  • PSC Code
    5136
  • Shank Type
    Taper Shank
  • Through Coolant
    No
  • TIR
    0.0006 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)