Motion
08605024
1" NMTB30 Taper Shank Full Grip 1" Collet Chuck: 0.00059" TIR
MI ITEM #11732217
MFR #08605024
List Price$185.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" NMTB30 Taper Shank Full Grip 1" Collet Chuck: 0.00059" TIR
MI ITEM #11732217
MFR #08605024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$185.28/each for your price

Overview

Mfr description
08605024 08605024 1 IN. CAP. 30 STD. QUI

Specifications

  • Collet Series
    1"
  • Collet System
    Full Grip
  • Maximum Collet Capacity
    1.0000 in
  • PSC Code
    5136
  • Shank Type
    Taper Shank
  • Taper Size
    NMTB30
  • Through Coolant
    No
  • TIR
    0.0006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought