Overview
Mfr description
08605156 08605156 1 1/4 CAP. 50 STD. QUI
Specifications
- Collet Series1-1/4"
- Collet SystemFull Grip
- Maximum Collet Capacity1-1/4 in
- PSC Code5136
- Shank TypeTaper Shank
- Taper SizeNMTB50
- Through CoolantNo
- TIR0.0006 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data