Overview
Mfr description
08605214 08605214 1IN.CAP.30STD.1/8-1X16
- Taper shanks maintain balance and rigidity during high speeds and heavy-duty applications
- They have smaller diameters than straight shanks.
Specifications
- Collet Series1" Series
- Collet SystemFull Grip
- PSC Code5136
- Shank TypeTaper Shank
- Taper SizeNMTB30
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data