Motion
08605222
NMTB40 Taper Shank, Full Grip Collet Chuck Set
Mi Item #11732222
MFR #08605222
Price$563.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank, Full Grip Collet Chuck Set
Mi Item #11732222
MFR #08605222

Mfr description
08605222 08605222 1IN.CAP.40STD.1/8-1X16
  • Taper shanks maintain balance and rigidity during high speeds and heavy-duty applications
  • They have smaller diameters than straight shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$563.40/each

Specifications

Dimensions

  • Taper Size
    NMTB40

Details

  • Collet Series
    1" Series
  • Collet System
    Full Grip
  • PSC Code
    5136
  • Shank Type
    Taper Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)