Motion
08605347
NMTB40 Taper Shank, Full Grip Collet Chuck Set
Mi Item #11732224
MFR #08605347
Price$740.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NMTB40 Taper Shank, Full Grip Collet Chuck Set
Mi Item #11732224
MFR #08605347

Mfr description
08605347 08605347 11/4CAP.40STD.1/4-11/4
  • Taper shanks maintain balance and rigidity during high speeds and heavy-duty applications
  • They have smaller diameters than straight shanks.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$740.78/each

Specifications

Dimensions

  • Taper Size
    NMTB40

Details

  • Collet Series
    1-1/4" Series
  • Collet System
    Full Grip
  • PSC Code
    5136
  • Shank Type
    Taper Shank
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)