Motion
08605461
1/2", Series 1", Full Grip Specialty System Collet, 0.000787" TIR
Mi Item #11732227
MFR #08605461
Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2", Series 1", Full Grip Specialty System Collet, 0.000787" TIR
Mi Item #11732227
MFR #08605461

Mfr description
08605461 08605461 1" CAP 1/2 Q/C FULL GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.28/each

Specifications

Dimensions

  • Size
    1/2 in

Details

  • Collet Series
    1" Series
  • Collet System
    Full Grip
  • PSC Code
    5136
  • TIR
    0.000787 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)