Motion
08606469
3 Jaws, 8" Diam, Self Centering Manual Lathe Chuck - D1-4 Mount Spindle, Reversible, 1.9685" Through Hole Diam, Cast Iron
Mi Item #11732232
MFR #08606469
Price$575.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 8" Diam, Self Centering Manual Lathe Chuck - D1-4 Mount Spindle, Reversible, 1.9685" Through Hole Diam, Cast Iron
Mi Item #11732232
MFR #08606469

Mfr description
08606469 08606469 8" 3 JAW D1-4 SELF-CEN
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$575.93/each

Specifications

Dimensions

  • Chuck Diameter
    8 in
  • Chuck Size
    8
  • Through Hole Diameter
    50.00 mm in

Details

  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Type
    Self-Centering
  • Includes
    Jaws
  • Mount
    D1-4
  • Number of Jaw Pieces
    Two-Piece
  • Number Of Jaws
    3
  • Reversible Jaws
    Reversible Jaws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)