Motion
08606550
3 Jaws, 12" Diam, Self Centering Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 3-15/16" Through Hole Diam, Cast Iron
MI ITEM #11732236
MFR #08606550
List Price$1,397.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 12" Diam, Self Centering Manual Lathe Chuck - D1-6 Mount Spindle, Reversible, 3-15/16" Through Hole Diam, Cast Iron
MI ITEM #11732236
MFR #08606550

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,397.85/each for your price

Overview

Mfr description
08606550 08606550 12" 3 JAW D1-6 SELF-CE
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.

Specifications

  • Chuck Size
    12
  • Mount
    D1-6
  • Includes
    Jaws
  • Number Of Jaws
    3
  • Chuck Diameter
    12-51/64 in
  • Chuck Type
    Self-Centering
  • Number of Jaw Pieces
    Two-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    100.00 mm in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text