Motion
08606568
3 Jaws, 12" Diam, Self Centering Manual Lathe Chuck - D1-8 Mount Spindle, Reversible, 3-15/16" Through Hole Diam, Cast Iron
Mi Item #11732237
MFR #08606568
Price$1,397.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 12" Diam, Self Centering Manual Lathe Chuck - D1-8 Mount Spindle, Reversible, 3-15/16" Through Hole Diam, Cast Iron
Mi Item #11732237
MFR #08606568

Mfr description
08606568 08606568 12" 3 JAW D1-8 SELF-CE
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,397.88/each

Specifications

Dimensions

  • Chuck Diameter
    12-51/64 in
  • Chuck Size
    12
  • Through Hole Diameter
    100.00 mm in

Details

  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Type
    Self-Centering
  • Includes
    Jaws
  • Mount
    D1-8
  • Number of Jaw Pieces
    Two-Piece
  • Number Of Jaws
    3
  • Reversible Jaws
    Reversible Jaws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)