Motion
08606618
3 Jaws, 8" Diam, Self Centering Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 2.3622" Through Hole Diam, 0.003" Axial Runout, Cast Iron
Mi Item #11732240
MFR #08606618
Price$375.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 8" Diam, Self Centering Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 2.3622" Through Hole Diam, 0.003" Axial Runout, Cast Iron
Mi Item #11732240
MFR #08606618

Mfr description
08606618 08606618 8" SEMI STL REV JAWS 3
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$375.23/each

Specifications

Dimensions

  • Chuck Diameter
    8 in
  • Chuck Size
    8
  • Through Hole Diameter
    60.00 mm in

Details

  • Axial Runout
    0.0030 in
  • Body Material
    Cast Iron (Semi-Steel)
  • Chuck Type
    Self-Centering
  • Includes
    Chuck Wrench, Two-Piece Hard Reversible Jaws
  • Mount
    Plain Back
  • Number of Jaw Pieces
    Two-Piece
  • Number Of Jaws
    3
  • Reversible Jaws
    Reversible Jaws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)