Motion
08606626
3 Jaws, 10" Diam, Self Centering Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 3.1496" Through Hole Diam, 0.003" Axial Runout, Cast Iron
MI ITEM #11732241
MFR #08606626
List Price$481.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Jaws, 10" Diam, Self Centering Manual Lathe Chuck - Plain Back Mount Spindle, Reversible, 3.1496" Through Hole Diam, 0.003" Axial Runout, Cast Iron
MI ITEM #11732241
MFR #08606626

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$481.33/each for your price

Overview

Mfr description
08606626 08606626 10" SEMI STL REV JAWS
  • Cast iron also called semi-steel is the industry standard for chuck body material
  • Self-centering scroll chucks are designed with jaws on a scroll which open and close with a wrench that is turned on a pinion
  • They accurately self-center on the workpiece as the jaws close.

Specifications

  • Chuck Size
    10
  • Mount
    Plain Back
  • Includes
    Chuck Wrench, Two-Piece Hard Reversible Jaws
  • Number Of Jaws
    3
  • Axial Runout
    0.0030 in
  • Chuck Diameter
    10 in
  • Chuck Type
    Self-Centering
  • Number of Jaw Pieces
    Two-Piece
  • Reversible Jaws
    Reversible Jaws
  • Through Hole Diameter
    80.00 mm in
  • Body Material
    Cast Iron (Semi-Steel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text