Motion
08615908
10 to 11" Chuck Capacity, 1.5mm x 60° Serrated Attachment, Square Soft Lathe Chuck Jaw;3 Jaws, Steel, 1.1811" Btw Mount Hole Ctrs, 4.33mm Long x 1.574" Wide x 1.574" High, 0.6299" Groove, 12mm Fastener
MI ITEM #11732252
MFR #08615908
List Price$326.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 to 11" Chuck Capacity, 1.5mm x 60° Serrated Attachment, Square Soft Lathe Chuck Jaw;3 Jaws, Steel, 1.1811" Btw Mount Hole Ctrs, 4.33mm Long x 1.574" Wide x 1.574" High, 0.6299" Groove, 12mm Fastener
MI ITEM #11732252
MFR #08615908

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$326.70/each for your price

Overview

Mfr description
08615908 08615908 3PC F/10" POWER CHK SE
  • Square end jaws are blanks that can be machined to final size.

Specifications

  • End Shape
    Square
  • Groove Width
    0.6299 in
  • Jaw Type
    Square
  • Material
    Steel
  • Maximum Chuck Size
    11in
  • Minimum Chuck Size
    10in
  • Number Of Jaws
    3
  • Overall Height
    2 in
  • Overall Length
    4.3300 in
  • Overall Width
    1-1/2 in
  • Distance Between Mount Hole Centers
    1.1811in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought