Motion
08636235
6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 0.02" Wall Thickness
Mi Item #11732264
MFR #08636235
Price$77.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 to 7' Long, 1/4" OD, 304 Stainless Steel Tube 0.02" Wall Thickness
Mi Item #11732264
MFR #08636235

Mfr description
08636235 08636235 1/4 OD X .020 WALL 304
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.98/each

Specifications

Dimensions

  • Inside Diameter
    0.2100 in
  • Length
    6-7 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.2100 in
  • Wall Thickness
    0.0200 in

Details

  • Material
    Stainless Steel
  • Type
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)