Motion
08647026
1/4 Inch Tool Bit, 3/8 Inch Shank Width, Tool Bit Turning Holder 10 to 12 Inch Lathe Swing, Steel, Left Hand Cut, Compatible with Square Tool Bits
MI ITEM #11732270
MFR #08647026
List Price$23.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Tool Bit, 3/8 Inch Shank Width, Tool Bit Turning Holder 10 to 12 Inch Lathe Swing, Steel, Left Hand Cut, Compatible with Square Tool Bits
MI ITEM #11732270
MFR #08647026

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.83/each for your price

Overview

Mfr description
08647026 08647026 OL 1/4 L.H.W/TOOL BIT
  • Steel is a commonly used material due to its durability and cutting action. It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.

Specifications

  • Cutting Direction
    Left Hand
  • Holder Bar Length
    5 in
  • Holder Height
    7/8 in
  • Holder Type
    Tool Bit Turning Holder
  • Includes
    Allen Key
  • Material
    Steel
  • Maximum Lathe Swing
    12 in
  • Minimum Lathe Swing
    10 in
  • Shank Width Diameter
    3/8 in
  • Tool Bit Shape Compatibility
    Square
  • Tool Bit Size
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought