Motion
08649204
3/32 Inch Blade Width x 5/8 Inch Blade Height, Cutoff Blade Holder;5 Inch Long x 3/8 Inch Wide x 7/8 Inch High, Steel
Mi Item #11732276
MFR #08649204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/32 Inch Blade Width x 5/8 Inch Blade Height, Cutoff Blade Holder;5 Inch Long x 3/8 Inch Wide x 7/8 Inch High, Steel
Mi Item #11732276
MFR #08649204

Mfr description
08649204 08649204 NO20 3/32 BL STR W/BL
  • Steel is a commonly used material due to its durability and cutting action
  • It is suitable for general purpose applications and can be used on iron, steel, aluminum, brass, copper and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    5/8 in
  • Blade Width
    3/32 in
  • Holder Height
    7/8 in
  • Holder Length
    5 in
  • Holder Width
    3/8 in

Details

  • Approximate Lathe Swing
    9-10 in
  • Cutting Direction
    Neutral
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)